Beli copper foil tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)Deskripsi:This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.atribut:
- UNSPSC: 31201521
- Imperial Tape Length (ft): 18
- Liner Included: Yes
- Product Form: Continuous Roll
- Tape Adhesive Format: Single-Sided
- Tape Adhesive Material: Acrylic
- Tape Backing Construction: Foil
- Tape Type: Foil
- Voltage Rating (V): 600 V
- Nitoms Copper Wheel Tapeatribut:
- Material: Base material:Hard copper foil, Adhesive:Acrylic type
- Color: Bronze
- Length (m): 5
- Thickness (mm): 0.08
- Adhesive Strength: 11.7N/25mm
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai)atribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 18
- 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif)atribut:
- Main application: Electromagnetic wave shield, strengthening of grounding (earth), grounding of PC unit and flat cable
- TERAOKA Copper Foil Conductive Adhesive Tape No.8323atribut:
- Color: Yellowish Brown
- Thickness: 0.07mm
- Viscosity: 3.43N/10mm
- Base Material: Rolled Copper Foil
- Adhesive Materials: Acrylic Conductive
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Non Brand Wheel Chock Stopper (Pengganjal Ban)Deskripsi:Sebagai pembatas ban kendaraan ketika parkir, wheel stopper ini terbuat dari bahan pvc padat sehingga awet dan tetap aman digunakan bagi kendaraan.atribut:
- Material: Rubber
- 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif)Deskripsi:- Flame resistance (UL510 standard certified product) - UL standard compliant (File E59505)atribut:
- Adhesive Strength (N/mm): 4.0/10
- Tensile Strength (N/mm): 61/10
- Color: Brown
- Width (mm): 182
- Thickness (mm): 0.1
- Length (mm): 257
- Adhesive: Acrylic conductive
- Base Material: Embossed copper foil
- Feature: Conductivity
- Material: Base material: Embossed copper foil, Adhesive: Acrylic conductive
- Release Liner: Silicone treated paper
- Size: B5
- Standard: UL standard compliant (File E59505)
- TRUSCO Number: 479-9372
- Tape Length (m): 0.257
- Tensile Strength (N/10mm): 61
- AS ONE Metal Foil Tape (Lakban Konduktif)Deskripsi:Copper foil is used as the base material, and one side is coated with a conductive adhesive, so it is suitable for ground reinforcement, shield reinforcement, static electricity countermeasures, etc.atribut:
- Tape Length (m): 20
- Characteristic: Conductivity
- TRACEABLE Digital and Mechanical Timeratribut:
- Brand: TRACEABLE
- Non Brand Plat SHPCDeskripsi:Plat baja komersial berkualitas yang sering digunakan dalam industri manufaktur dan konstruksi. SPHC merupakan singkatan dari Steel Plate Hot Rolled Coiledatribut:
- Width (mm): 1220
- Length (mm): 2440
- V-Gen OTG Flash Drive USB Type C 3.0atribut:
- Dimensions (mm): 54x15x7
- Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
- Color: Silver chrome
- Interface: USB 3.0 (Type A connector) + USB Type C
- Maxell Sliontec Conductive Copper Tapeatribut:
- Material: Base material:Rolled copper foil, Adhesive:Acrylic conductive
- Color: Bronze
- Width (mm): 25
- Length (m): 20
- Thickness (mm): 0.08
- Adhesive Force: 5.0N/10mm (Versus stainless steel)
- Tensile Strength: 44N/10mm
- MKP Plastik Shrink 1kgatribut:
- Capacity (kg): 1
- Color: Transparent
- SUPER TOOL Mini Tube Cutter for Copper PipeDeskripsi:-Suitable for cutting thin-wall stainless (wall thickness: 1mm or less), steel and copper pipes.-There is no chip, the sharpness is outstanding.atribut:
- Max Wall Thickness: 3mm
- AS ONE Tape Copper Foil Conductive (Isolasi Tembaga)atribut:
- Material: Base material/heat processed copper, Adhesive/acrylic pressure-sensitive conductive tape
- Flame retardant: UL510 accepted products
- Electrical Resistance Value (ohm): 0.0005
- Thickness (mm): 0.074
- Application: for inside coating, adhesion weather strip of EMI shield rooms electric housing, etc.
Daftar Harga copper foil tape Terbaru October 2026
| TERAOKA Copper Foil Adhesive Tape | Rp149.900 |
| 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel) | Rp239.900 |
| Nitoms Copper Wheel Tape | Rp329.900 |
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque (Mesin Pembuka Baut Baterai) | Rp9.999.900 |
| 3M Copper Embossed Conductive Tape No.2245 (Lakban Tembaga Konduktif) | Rp529.900 |
| TERAOKA Copper Foil Conductive Adhesive Tape No.8323 | Rp469.900 |
| BOSCH Heat Gun | Rp1.499.900 |
| Non Brand Wheel Chock Stopper (Pengganjal Ban) | Rp119.900 |
| 3M Conductive Single-sided Copper Foil Embossed Tape (Pita Tembaga Konduktif) | Rp199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/8hP109358305-11.jpg)

/7mP102084274-2.jpg)
/agP105468376-1.jpg)
/q9P111403945-1.jpg)


/cbP104822443-1.jpg)
/hhP103627629-1.jpg)
/o1P103478865-5.jpg)






/g2P108027578-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)